Pros, Join Our TradeMaster Program!
Description
Features
  • All heads tapped for bracket
  • Cast aluminum top
  • Seamless one piece canister (drawn steel)
  • Epoxy coated inside
  • 10 Micron media
  • Plated steel end caps (media embedded in thermo setting adhesive)
  • Spring pad (no metal to epoxy contact)
  • Perforated metal center support tube
  • Precision coil spring
  • UL listed
Specifications
  • 3/8"-NPT pipe connections
  • 1/8"-NPT bleeder/gauge port
  • 29 GPH
  • 40 PSI
  • 10 Micron
  • Service environment: Indoors, 20 degrees F to 105 degrees F
Read more
Manuals (1)
Specs
Product Type:
Filter
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

10 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.