Pros, Join Our TradeMaster Program!
Description
Tigerloop Ultra Oil De-aerator and Spin-On Filter, Model TJN, UL Listed
  • Includes Firomatic fusible safety valve
Features
  • Safely handles suction line air leaks
  • Removes air entrained in oil during transporting and delivery
  • Reduces running vacuum for clear, foam-free oil at the nozzle
  • Eliminates potential leak hazard by eliminating the return line
  • Preheats the oil for cleaner combustion
  • Extends filter element life
Specifications
  • Max. nozzle capacity: 20 GPH
  • Max. return oil pumped into Tigerloop: 30 gph
  • Max. oil flow: 50 gph
  • Operating Temperature: 20° - 105°F
  • Max. Ambient Temperature: 105°F
  • Max. operating pressure in feed line: 8 PSI
  • Connections: 1/4"-NPT (F)
  • Fuel type: Nos. 1 & 2, B5 BioHeat Biofuel
  • Replacement Element: F100-10
  • Element Media: 10 Micron
  • Element Canister: Epoxy Inside
  • Approval: UL LISTED
Read more
Manuals (2)
Specs
Product Type:
Oil Control
Connection Size:
1/4"
Connection Type:
NPTF
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.