Pros, Join Our TradeMaster Program!
Description
BVSS Series Welded Refrigeration Ball Valves With Access Valve, 3/4" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312
Hide Description
Manuals (1)
Specs
Product Type:

Ball Valve

Size:

3/4"

Connection Type:

ODF

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.