Apply to be a TradeMaster!
Main product image of Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
Magnifying glass
Hover image to zoom

Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)

SKU:
1A65-641
Rating:
(13)
Q&A:
(1)
Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
Magnifying glass
Hover image to zoom
1A65-641 has been discontinued
Discontinued February 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v, 277v, 240v
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
Beige

Description

Electric Heat Thermostats used for Controlling Baseboards, Cable Heat, Glass Panels, etc.

Features
  • Line Voltage
  • Beige
  • SPST
  • Open On Rise
  • 40 Degrees F To 85 Degrees F
  • No Thermometer

Specifications
  • Watts (120V): 2500W
  • Amps (120V): 22
  • Watts (240V): 5000W
  • Amps (240V): 22
  • Watts (277V): 5000W
  • Amps (277V): 18

Specs

Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Voltage:

120v

277v

240v

Switch:

SPST

Color:

Beige

Power Method:

Hardwired

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
Beige Line Voltage Wall Thermostat, SPST, Open On Rise (No Thermometer)
SKU: 1A65-641
(13)
Electric Heat (Line Voltage)
Non-Programmable
Mechanical
Vertical
120v
277v
240v
Electric Heat (Line Voltage)
Heat Only
Non-Programmable
Mechanical
Vertical
240v
208V
277v
120v
Line voltage

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Very satisfied with every step. Of the transaction.

Amor Very good deal
Amor
Green Lane PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit worked exactly as I had planned

It worked out great. Very simple to wire and easy to use for the customer.
Mark
Greensboro North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked just like it should have.

The install was easy. Took about 20 min.
A
Long Beach
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

This is a perfect replacement for several thermostats in my new home.
jgar
Cambridge, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate Thermostat

Nice line voltage 120v for bath ceiling heater. Accuracy spot on and responds nicely.
Rval058
Bristol CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Looks like the one I was replacing, and easy installment, No problems
Smithte60
West Salem, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If we need another one, we would buy from you.

This thermostat works like the original one did.
Bee
Goshen Ind.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from the company again

Product works great. Almost identical to thermostat that I had in my home for over 40 years. I ordered and got it in within a week.
Eva
Suffolk, Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great buy

replaced an old thermostat. very easy to install, and works perfectly.
PR
camdenton Mo.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what i was looking for!

Exact part I needed.
Pete
Roseville Ca.
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: White Rodgers 1A66-641 should be DPST Thermostat, is this listed incorrectly ?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it is, that item is 1A65-641 which is the SPST version.

Was this review helpful to you?