Apply to be a TradeMaster!
Main product image of Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102685-85
Magnifying glass
Hover image to zoom

Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102685-85

SKU:
47D43-811
Rating:
(0)
Q&A:
(0)
Rheem Direct Replacement Demand Defrost Control, Replaces Rheem 47-102685-85
Magnifying glass
Hover image to zoom
$48.45 each
Backorder
Backorder
Get it Thu, Aug 21 - Fri, Sep 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
Defrost Control Board Kit, 47-102684-204
Brand:
Rheem
SKU:47-102684-204
(23)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

Rheem Direct Replacement Demand Defrost Control Demand Defrost Control Detects Ice Build-Up on Outdoor Coil, Nominal Timings - Defrost Lockout Time 34 min, Max Defrost Time 15 min, Max Frosting Time 6 Hrs., Short Cycle Lockout Time 5 min, Has Hi/Lo Pressure Switch Inputs, Outdoor Fan Relay: PSC or ECM, 1-Speed, Mounting: Plastic Standoffs, Dimensions: 3.5" x 5.5", 48" Ambient & Defrost Temperature Sensors Included, Replaces Rheem 47-102685-85

Product Features
  • Direct OEM replacement
  • Heat pump demand defrost algorithm
  • Uses "self-calibrating" principles to calibrate itself
  • Replaces over 15 different Rheem applications


Product Specifications
  • Universal or OEM Direct Replacement: Rheem Direct Replacement
  • Stages: Single
  • Description: Demand Defrost Control
  • Voltage: Input 24 Vac, 50/60Hz
  • Line Voltage: 208/240 Vac
  • Inducer Motor/Blower Motor: PSC or ECM
  • Mounting Options: Plastic Standoff
  • Ambient Operating Temperature: -40 to 150°F (-40 to 65°C)
  • Operating Humidity: 5% to 95% relative humidity (non-condensing)
  • Overall Dimensions: 5.51”H X 3.50”W X 1.13”D
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy