Save 5% on Uponor Products
Description
ECM motor technology reduces energy consumption by up to 80%. 3 times higher starting torque than a standard circulator. Red Button technology and LED display. On-board diagnostics and data logger. Multiple control modules available. For use in: Hot water heating systems; Air conditioning systems; Closed cooling circuits; Industrial circulating systems; Water/glycol concentrations up to 50%; Geothermal; Solar.
  • Volute: Cast Iron
  • Flange Size: 3"
  • Flange Type: 3 ANSI
  • Phase: 1
  • Voltage: 230V
Read more
Specs
Type:
Var. Speed Pump
Product Type:
Circulator Pump
Material:
Cast Iron
Horse Power:
1
Voltage:
230v
Phase:
1
Temperature Range (F):
14°-230°F
Max Pressure (PSI):
145
Connection Size:
1-1/4"
Connection Type:
Flanged
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.