Pros, Join Our TradeMaster Program!
Description
  • Uses 2 Bolt 1.25-Inch HV flanges.
  • ECM motor technology reduces energy consumption by up to 80%
  • 3x higher starting torque than a standard circulator
  • "Red Button" technology and LED display
  • On-board diagnostics and data logger
  • Pump communication with IF (interface) module that can be easily retrofitted: ideal external operation
  • Fits most standard hydronics applications. Not approved for domestic hot water.
  • Wilo Stratos wet rotor circulator with EC motor and integrated automatic capacity adjustment.
  • Great for residences and light commercial applications.
  • Hide Description
    Specs
    Type:

    Var. Speed Pump

    Product Type:

    Circulator Pump

    Material:

    Stainless Steel

    Horse Power:

    1/4

    Voltage:

    230v

    Phase:

    1

    Temperature Range (F):

    14°F - 230°F

    Max Pressure (PSI):

    145

    Connection Size:

    1-1/2"

    Connection Type:

    Flanged x Flanged

    Application:

    Heating

    ×
    1 Video

      Product Review

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.