Z 15+ Constant Speed Circulating Pump with Timer
Hover image to zoom

Z 15+ Constant Speed Circulating Pump with Timer

Brand:
Wilo
SKU:
2704550
Rating:
(0)
Q&A:
(0)
Z 15+ Constant Speed Circulating Pump with Timer
Hover image to zoom
$167.83 each
Backorder
Backorder
Get it Tue, Jan 2 - Tue, Jan 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Max Flow (GPM) icon
5.5 MAX GPM
Connection Size icon
1/2" Connection

Description

Wilo-Z 15+ Timed and Constant Speed Domestic Circulating Pump with Timer

Features:
  • Compact design
  • Conserves energy and power
  • CSA compliant to NSF-372 & NSF-61
  • Quick installation
  • 115V power cord included
  • Optional Jet Valve accessory available

Specifications:
  • Water temperature range: 32°F to 160°F (0°C to 71°C)
  • Maximum working pressure: 145 PSI (10 Bar)
  • Electrical connections: 1~115V, 60Hz
  • Protection class: NEMA 12
  • Impeller: Composite /40% Glass filled (PA66G40)
  • Shaft: Ceramics
  • Rotor core: Silicone steel sheet + copper strip

Specs

Application:

Heating

Type:

1-Speed Pump

Voltage:

115V

Connection Size:

1/2"

Speeds:

1

Max Flow (GPM):

5.5

Max Head (Ft):

9

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy