Pros, Join Our TradeMaster Program!
Description
Features:
  • Stainless Steel Motor Housing
  • Cast Iron Volute
  • Thermoplastic Vortex Impeller
  • Vertical mechanical switch included
  • Oil-filled motor for maximum heat dissipation
  • 1-1/4" NPT or 1-1/4" NPT discharge capable of handling up to 1/2" solids
  • 10’ power cord included
Hide Description
Manuals (1)
Specs
Material:

Cast Iron

Horse Power:

1/2

Voltage:

115v

Hertz:

60

Phase:

1

Max Head (Ft):

24

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.