Pros, Join Our TradeMaster Program!
Description
Overview
  • NSF approved for drinking water applications
  • Seal-less magnetic drive circulator with union or solder connection
  • Pump is delivered together with a 6-Feet power cord with three pronged electrical plug
  • 3/4-Inch sweat connections
Single head pumps:
  • Seal-less magnetic drive circulator with union or solder connection
Applications:
  • Domestic hot water re-circulation systems
Special features:
  • NSF approved for drinking water applications Pump is delivered together with a 6' power cord with three pronged electrical plug
Hide Description
Specs
Application:

Heating

Material:

Bronze

Type:

1-Speed Pump

Voltage:

115v

RPM:

3100

Max Flow (GPM):

2

Max Head (Ft):

4.8

Connection Size:

3/4"

Connection Type:

Sweat

×
2 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.