Save 5% on Uponor Products
Description
Wet rotor circulation pump, with flanged connection. (Flange perpendicular to shaft). Cast iron body for hot-water heating systems of all kinds, industrial circulation systems, cold-water systems and air-conditioning systems.

Features:
  • Suitable for any installation position with horizontal shaft; terminal box in 3-6-9-12 o'clock position
  • Impedance protected motor, motor protection not required
  • Cable entry both sides of terminal box
  • Quick connection spring clips for simple electrical connection
  • Steel Terminal Box
  • Fits all Competitor's Models
  • Powerful Starting Torque
  • Ultra Quiet
  • Reliable Wet Rotor Technology
  • Optional Check Flange Set
  • Automatically Vented


Materials:
  • Pump housing: Grey cast iron (EN-GJL200)
  • Impeller: Engineered Composite (PP - 40% GF)
  • Shaft: Stainless steel (Cr)
  • Bearing: Metal-impregnated carbon
Read more
Manuals (1)
Specs
Application:
Heating
Type:
1-Speed Pump
Material:
Cast Iron
Horse Power:
1/12
Voltage:
115v
Phase:
1
Amperage:
1.5
Hertz:
60
Temperature Range (F):
14°-230°F
Max Pressure (PSI):
140
Max Flow (GPM):
26
Max Head (Ft):
30
Connection Type:
Flanged
Connection Size:
1-1/2"
3/4"
1-1/4"
RPM:
2700
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
2 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.