Pros, Join Our TradeMaster Program!
Description
Uponor's WIPEX fittings are manufactured from a dezincification-resistant alloy, DZR brass, and are specifically designed for connecting 1" to 4" Uponor PEX tubing within the Ecoflex pre-insulated pipe system. The unique design of the WIPEX fitting features an eccentric outer sleeve for easier grip and an even force when inserting the tubing. The inner sleeve features a threaded profile and includes an o-ring to ensure a secure, tight seal.

WIPEX Fittings are used for all types of Uponor PEX-a (crosslinked polyethylene) tubing applications. DZR brass fittings are safe for direct burial in soil.
Read more
Specs
Size:
3" x 2-1/2"
PEX Size:
3"
Thread Size:
2-1/2"
Application:
Heating
Material:
DZR Brass
Max Pressure (PSI):
87
Max Temp (F):
203
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.