Pros, Join Our TradeMaster Program!
Description
TruFLOW Jr. Valveless Manifold is used in conjunction with either the TruFLOW Jr. Manifold with Balancing Valves or the TruFLOW Manifold with Isolation Valves to complete the manifold set.
Read more
Specs
Number of Outlets:
3
Warranty:
10 Years
PEX Size:
3/8"
1/2"
5/8"
5/16"
Material:
Brass
Application:
Heating
Fitting System Compatibility:
PEX Compression
PEX-AL-PEX Compression
Manifold Compatibility:
Truflow
Tubing Compatibility:
PEX
PEX-AL-PEX
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.