Pros, Join Our TradeMaster Program!
Description
The QS-style Compression Fitting Asembly with o-ring connects 3/4" Uponor Wirsbo PEX tubing to the TruFlow Sr. and 2" Copper Valved Manifolds and other R25 male threaded fittings.
Hide Description
Specs
Size:

R25

Material:

Rubber

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX PEX-AL-PEX

Max Temp (F):

200°F

×

This item is compatible with the following Uponor (Wirsbo) model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.