Pros, Join Our TradeMaster Program!
Description
The QS-style Compression Ring (replacement part) is designed and tested for use with Wirsbo AQUAPEX and hePEX plus tubing. Note: Do not substitute similar compression rings.
Read more
Specs
Size:
5/16"
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
5 Years
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
PEX Compression
Tubing Compatibility:
PEX PEX-AL-PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

This item is compatible with the following Uponor (Wirsbo) model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.