Pros, Join Our TradeMaster Program!
Description
Use R20 QS-style Copper Fitting Adapter and appropriate QS-style Fitting Assembly to transition Wirsbo tubing to 1/2" and 3/4" copper fittings. Use R25 Copper Fitting Adapter with appropriate QS-style Fitting Assembly to transition from Wirsbo tubing to 3/4" and 1" copper fittings.
Read more
Manuals (1)
Specs
Size:
1" x R25
Sweat Size:
1"
Thread Size:
R25
Material:
Brass
Application:
Heating
Max Pressure (PSI):
200
Warranty:
5 Years
Thread Type:
Male
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
PEX Compression
Tubing Compatibility:
PEX PEX-AL-PEX
Max Temp (F):
200°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.