Pros, Join Our TradeMaster Program!
Description
MLC Press Fitting Adapters Connect PEX-Aluminum-PEX Tubing to Copper Fittings. A Press Tool is required.
Hide Description
Manuals (1)
Specs
Size:

1"

3/4" x 1"

3/4"

PEX Size:

3/4"

Sweat Size:

1"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Years

Standards Met:

NSF

ASTM F877

Fitting System Compatibility:

Multipress

Tubing Compatibility:

PEX-AL-PEX

Max Temp (F):

200°F

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.