Pros, Join Our TradeMaster Program!
Description
Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.
Branch size is listed last in the part description.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.
Read more
Manuals (2)
Specs
Size:
1" x 1" x 1/2"
Lead Free:
Yes
Material:
Brass
Application:
Plumbing
Heating
Warranty:
25 Years Limited
Standards Met:
ASTM F877
ASTM F1960
NSF
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Max Temp (F):
200°F
Max Pressure (PSI):
200
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.