Pros, Join Our TradeMaster Program!
Description
EP branch multi-port elbow features an integrated 3/4" ProPEX elbow inlet with 1/2" ProPEX branch outlets and mounting clips. The elbow is designed for commercial plumbing applications, and eliminates the need for multiple connections. The elbow is made of EP, which is proven in demanding hot-water applications.

Note: ProPEX Tool is required. ProPEX Rings sold separately.
Read more
Specs
Number of Outlets:
7
Loop Size:
1/2"
Supply Size:
3/4"
Supply Connection:
PEX
Material:
Engineered Plastic
Max Temp (F):
210°F at 150 psi
Fitting System Compatibility:
Expander (ProPEX)
Tubing Compatibility:
PEX
Standards Met:
ASTM F1960
ASTM F877
CAN/CSA B137.5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.