Trade Professional? Apply to become a TradeMaster!
Description
The Model 24 and B24 are anti-siphon, vacuum breaker protected wall faucets designed for irrigation purposes in mild climate areas. The Model B24 is enclosed in a flush mounted wall box. Both models are designed to blend with modern architecture for installation on or in homes, service stations, churches, motels, drivein restaurants, etc. The Model Y24 is designed to be used on a stand pipe in the lawn and garden, etc.

Specifications:
  • NIDEL Model 34HF with 3/4 inch male hose thread
  • ASSE Standard 1011 approved
  • IAPMO listed
  • Canadian Standards Association
  • EPDM PACKING: Prevents leaking.
  • PACKING NUT: Adjustable brass nut with deep stem guard.
  • VALVE SEAT: Standard “O” size washer.
  • HANDLES: Furnished with polycarbonate wheel handle and loose tee key.
  • MAX PRESSURE: 125 p.s.i.
  • MAX TEMPERATURE: 120° F
Read more
Manuals (2)
Specs
Size:
1/2"
Inlet Type:
Sweat x MNPT
Max Pressure (PSI):
125
Max Temp (F):
120°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.