Pros, Join Our TradeMaster Program!
Description
Overall Length of this product is 11-5/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 27 drains as handle is shut off even if hose is attached. This faucet is designed for residential outside water service applications and intended for irrigation purposes.

Specifications:
  • ASSE 1052 Approved
  • Listed by IAPMO
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back
Features:
  • EXTERIOR FINISH - Brass
  • VALVE - Molded nitrile suitable for hot water.
  • NOZZLE - 3/4” male hose thread.
  • NO LEAD SOLDER - All solder joints.
  • PLUNGER - Hemispherical cushion type.
  • STEM SCREW - DELRIN
  • HEAD NUT - Brass
  • HANDLE - Metal. (Optional Tee Key)
  • INLETS - As shown.
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F
Hide Description
Specs
Size:

1/2" x 3/4"

Wall Thickness:

10"

Length (Inches):

11-5/8"

Inlet Type:

Sweat

Max Pressure (PSI):

125

Max Temp (F):

120°F

Outlet Size:

3/4"

Anti-Siphon:

Yes

Lead Free:

No

Outlet Type:

Garden Hose Thread

×
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.