Pros, Join Our TradeMaster Program!
Description
Overall Length of this product is 9-5/8". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 30 faucet automatically drains with or without a hose attached. The faucet is intended for irrigation purposes and designed for residential and light commercial outside water service applications.

Specifications:
  • Faucet automatically drains with or without hose attached
  • No sprayback when faucet is shut off
  • All structural components made of brass
  • Model 30 wall faucet is ASSE 1053 Approved.
  • Attached Backflow Preventer Features:
    • ASSE 1052 Listed
    • Field Testable
    • Dual Check Valves
    • Holds against 125 p.s.i backpressure
  • No lead solder
  • Oval metal handle (Tee Key available)
  • Max pressure: 125 p.s.i.
  • Max Temperature: 120° F
Hide Description
Manuals (1)
Specs
Size:

1/2" x 3/4"

Length (Inches):

15-7/8"

Inlet Type:

Sweat

Max Pressure (PSI):

125

Outlet Size:

3/4"

Wall Thickness:

14"

Outlet Type:

Garden Hose Thread

Max Temp (F):

120°F

Anti-Siphon:

Yes

Lead Free:

No

×

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.