Pros, Join Our TradeMaster Program!
Description
Overall Length of this product is 11-3/4". Overall Length is determined by wall thickness plus the inlet length. Please check Product Overview file for details.

The Woodford Model 30 faucet automatically drains with or without a hose attached. The faucet is intended for irrigation purposes and designed for residential and light commercial outside water service applications.

Specifications:
  • Faucet automatically drains with or without hose attached
  • No sprayback when faucet is shut off
  • All structural components made of brass
  • Model 30 wall faucet is ASSE 1053 Approved.
  • Attached Backflow Preventer Features:
    • ASSE 1052 Listed
    • Field Testable
    • Dual Check Valves
    • Holds against 125 p.s.i backpressure
  • No lead solder
  • Oval metal handle (Tee Key available)
  • Max pressure: 125 p.s.i.
  • Max Temperature: 120° F
Hide Description
Specs
Size:

1/2"

Wall Thickness:

10"

Length (Inches):

11-3/4"

Inlet Type:

Sweat x MNPT

Max Pressure (PSI):

125

Max Temp (F):

120°F

Anti-Siphon:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

No

×
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.