TM_Acquisition-S
Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant, Low Lead (2 Ft. Burial Depth)
Hover image to zoom

Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant, Low Lead (2 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y34-2-LL
Rating:
(83)
Q&A:
(2)
Model-Y34, 3/4" FPT Non-Freeze Iowa Yard Hydrant, Low Lead (2 Ft. Burial Depth)
Hover image to zoom
$165.93 each
In Stock
In Stock
Get 10 Wed, Oct 4
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Inlet Type icon
FNPT
Lead Free icon
Yes
Max Temp (F) icon
120°F Max Temp

Description

Overall Length of this product is 60-1/2". Please check Submittal Sheet file for details.

Iowa hydrants are intended for irrigation purposes and used for filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock - immediate water fl ow even in sub zero temperatures.

Specifications:
  • Female Inlet: Model Y34 - 3/4" NPT
  • Casing: Model Y34 - 1" Galvanized Steel Pipe
  • Operating Rod: 3/8" Galvanzied Steel Pipe
  • Drain Hole: Tapped - 1/8" N.P.T.
  • Removable Nozzle: 3/4" Brass Male Hose Nozzle

Features:
  • Adjustable Link - Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide - Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder and Lock - A simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present. Automatic drain feature - plunger opens drain to prevent freezing - closes at any fl ow to prevent wasting water.
  • Maintenance & Repair - Woodford has manufactured the IOWA hydrant since 1929, and although many improvements have been made through the years, all parts are interchangeable. All repairs can be made from top of unit without removing hydrant from the ground.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120° F

Specs

Product Type:

Yard Hydrant

Size:

3/4"

Bury Depth:

2'

Inlet Type:

FNPT

Overall Size:

60-1/2"

Max Operating Pressure:

125 psi

Max Temp (F):

120°F

Features:

Low Lead

Lead Free:

Yes

Application:

Commercial

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy