Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

Features:
  • Description: Black Hose (3/8")
  • PLUS II environmentally responsible, permeation resistant hose
  • Made in the USA

Specifications:
  • 60" Long Hose
  • 3/8" Straight Flare x 1/4" 45° fittings
  • Heavy duty construction for substantially increased service life
  • Operating temperature -22° to 176°F (-30° to 80°C)
  • 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Minimum bend radius: 8" (203 mm)
Read more
Specs
Product Type:
Charging Hose
Length (Inches):
60"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.