Pros, Join Our TradeMaster Program!
Description
Note: Image may not reflect actual product

PLUS II 1/4" Blue Charging Hose w/ Compact Ball Valve (60" Length)

Features:
  • 60" Long Blue 1/4" Hose
  • Compact Ball Valve End
  • Full flow valve for faster recovery
  • Uses standard gasket and valve opener
  • UL recognized assemblies (File SA9737)
  • Recommended for R-410A
  • 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
  • Operating temperature of -20 to 180F (-28.8 to 82.2C)
  • Minimum bending radius: 6" (152mm)
  • Compact design ball valve at end of hose fits tight areas and traps all the gas using standard gasket and valve opening
  • Made in the USA
Read more
Specs
Product Type:
Charging Hose
Size:
1/4"
Length (Inches):
60"
Color:
Blue
×
Special Hours
Special Hours
Mon – Fri, 7AM – 6PM

SPECIAL HOURS:
Pickup will be closed:
2PM on Thursday, December 3 and reopen at 7AM on Friday, December 4.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.