Pros, Join Our TradeMaster Program!
Description
The new YELLOW JACKET Mini Refrigeration System Analyzer (Mini RSA) brings digital capabilities to your existing analog brass manifold at an economical price. It monitors one pressure and one live temperature then displays automatic superheat and subcool calculations for nearly 100 refrigerants. No other digital manifold offers these features for one low price.



Features:
  • Nearly 100 NIST refrigerant profiles included (upgradeable via USB for new refrigerants)
  • Automatic superheat and subcooling calculations
  • Displays bubble, saturated and dewpoint temperatures
  • Easy-to-read graphic display with backlight
  • Internal single brass manifold
  • Refrigerants "favorites" set up
  • Elevation may be entered manually for accurate, automatic pressure compensation
  • Includes bead probe
  • Two-year warranty
Read more
Specs
Product Type:
Refrigeration Analyzer
Accuracy:
±1.8°F
Battery Life:
25 hours continuous use
Battery Type:
9V
Operating Temp Range:
-4° to +122°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.