Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Contactors
1 Pole Contactor w/ Shunt (24V, 30A), S1-02427531000
Brand:
York
SKU:
S1-02427531000
Rating:
(9)
Q&A:
(0)
Hover image to zoom
S1-02427531000 has been discontinued
Discontinued June 2, 2025
This product was discontinued by the manufacturer.
This item replaces:
S1-024-27531-000
Direct Replacement:
1 Pole Contactor (24V, 40A), S1-02442415000
Brand:
York
SKU:
S1-02442415000
(0)
Order by
today
, receive 64 by
Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
S1-02427531000 Is an official OEM replacement part for York HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
45/5 MFD Round Run Capacitor (370V), S1-02425895700
SKU:
S1-02425895700
York
40/5 MFD Round Dual Run Capacitor (370V), S1-02425893700
SKU:
S1-02425893700
York
30/5 MFD Round Run Capacitor (370V), S1-02424778700
SKU:
S1-02424778700
York
850 RPM Condenser Fan Motor (1/4 HP, 230V), S1-02440899000
SKU:
S1-02440899000
York
35/5MFD Round Run Capacitor (370V), S1-02423998700
SKU:
S1-02423998700
York
2PNO Contactor (24V, 20A), S1-02424101700
SKU:
S1-02424101700
York
35/5 MFD Round Run Capacitor (440V), S1-02425859700
SKU:
S1-02425859700
York
24" 3 Blade Fan, 1/2" Bore, S1-02635587000
SKU:
S1-02635587000
York
×
Video