Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
York Parts
York Motors
Blower Motors & Parts
1075 RPM ECM Blower Motor (1/3 HP, 120V), S1-02435735000
Brand:
York
SKU:
S1-02435735000
Rating:
(1)
Q&A:
(0)
Hover image to zoom
S1-02435735000 has been discontinued
Discontinued April 15, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/3 HP, 1075 RPM, 4-Speed, CCW Blower Motor (115V), S1-02440904000
Brand:
York
SKU:
S1-02440904000
(2)
Order by
6PM
, receive 29 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
S1-02435735000 Is an official OEM replacement part for York HVAC equipment.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
7.5 MFD Oval Run Capacitor (370V), S1-02435762000
SKU:
S1-02435762000
York
11 x 8 CW Blower Wheel (1/2" Bore), S1-02619654709
SKU:
S1-02619654709
York
×
Video