Shop Milwaukee
208-230V 1 Phase R22 Compressor (24,200 BTU), S1-H22J25BABCA

208-230V 1 Phase R22 Compressor (24,200 BTU), S1-H22J25BABCA

Brand:
York
SKU:
S1-H22J25BABCA
Rating:
(0)
Q&A:
(0)
208-230V 1 Phase R22 Compressor (24,200 BTU), S1-H22J25BABCA
$625.99 each
Backorder
Backorder
Get it Fri, Mar 21 - Fri, Apr 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Refrigerant Type
R-22
Product Highlight: Voltage
208v, 230v
Product Highlight: Capacity (BTU)
24200 BTU Capacity

Description

208-230V 1 Phase R22 Compressor (24,200 BTU) Specifications:
  • Replaces: 015-02313-001
  • Specs

    Refrigerant Type:

    R-22

    Voltage:

    208v

    230v

    Phase:

    1

    Capacity (BTU):

    24200

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy