Pros, Join Our TradeMaster Program!
Description
This acoustical insulated flexible air duct is assembled using a CPE core which is mechanically locked together by a corrosive resistant galvanized steel helix.

Pressure Rated:
  • 10" w.g. positive
  • 5" w.g. neg thru 16" dia.
  • 1" w.g. neg. 18" & 20" dia.

Rated Velocity:
  • 5500 F.P.M.

Core:
  • Chlorinated Polyethylene (CPE) Fabric

Note: This product is compressed by the manufacturer and then packaged for shipping purposes. To reach the specified length, the product needs to be unpackaged and stretched.
Hide Description
Specs
Diameter (Inches):

10"

Length (Feet):

25'

Features:

Non-Insulated

Core Type:

Chlorinated Polyethylene

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.