Pros, Join Our TradeMaster Program!
Description
Z-Vent Commercial features:
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, no call backs
  • Air-tight seam,. smooth finish, better fit
  • Highest pressure rating in the industry, greater than 5 times the industry standard
  • The female end of each Z-Vent component incorporates a Double Fail Safe self sealing gasket.
Read more
Manuals (1)
Specs
Length (Feet):
2 ft.
Diameter (Inches):
6"
Vent Type:
Straight Pipe
Vent Construction:
Double Wall
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.