8" x 2 Ft. Z-Vent Double Wall Pipe
Hover image to zoom

8" x 2 Ft. Z-Vent Double Wall Pipe

Brand:
Z-FLEX
SKU:
2SVDP0802
Rating:
(4)
Q&A:
(2)
8" x 2 Ft. Z-Vent Double Wall Pipe
Hover image to zoom
2SVDP0802 has been discontinued
Discontinued May 10, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
8" x 2 Ft. Z-Vent Double Wall Pipe w/ ZV-Clamp
Brand:
Z-FLEX
SKU:
2SVDP0802V
(0)
In Stock
In Stock
Get 1 Wed, Mar 6
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Length (Feet) icon
2' Length
Diameter (Inches) icon
8" Diameter
Vent Type icon
Double Wall

Description

Z-Vent Commercial features:
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, no call backs
  • Air-tight seam,. smooth finish, better fit
  • Highest pressure rating in the industry, greater than 5 times the industry standard
  • The female end of each Z-Vent component incorporates a Double Fail Safe self sealing gasket.

Specs

Product Type:

Straight Pipe

Length (Feet):

2'

Diameter (Inches):

8"

Vent Type:

Double Wall

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm