3" Z-Vent Short Concentric Vent Termination, 3" In 3" Out
Hover image to zoom

3" Z-Vent Short Concentric Vent Termination, 3" In 3" Out

Brand:
Z-FLEX
SKU:
2SVSHTC03S
Rating:
(0)
Q&A:
(0)
3" Z-Vent Short Concentric Vent Termination, 3" In 3" Out
Hover image to zoom
$241.32 each
Backorder
Backorder
Get it Fri, Mar 22 - Fri, Apr 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Vent Type icon
Concentric, Single Wall
Diameter (Inches) icon
3" Diameter
Size icon
3" In, 3" Out

Description

Tankless water heater vent termination, designed for concentric venting. Specially engineered hood brings in air intake while allowing the vent to exhaust through the same termination.

Features

3" Z-Vent Concentric Vent Termination is designed for use with tankless water heaters and high condensing boilers that bring in fresh air intake using a 3" port. (also available in other sizes/combinatons of exhaust and intake diameters).

Specs

Product Type:

Termination Kit

Vent Type:

Concentric

Single Wall

Diameter (Inches):

3"

Size:

3" In

3" Out

Adjustability:

5" to 10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy