Pros, Join Our TradeMaster Program!
Description
Z-FLEX's Z-Vent Single Wall Adjustable Wall Thimble is for use when the vent passes through a horizontal opening, and not required for non-combustible walls.
Hide Description
Manuals (1)
Specs
Product Type:

Wall Thimble

Diameter (Inches):

4"

Length:

4" to 7"

Material:

Stainless Steel

Vent Type:

Single Wall

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.