Pros, Join Our TradeMaster Program!
Description
Motor Plug & Harness #1 for Universal Zebra System

This plug and harness fits the common GE/Regal-Beloit/GENTEQ Series 2.0, 2.3, 2.5 and 3.0 motors. It has a 5-pin motor plug (1 row of 5 pins). The motors can be either 120V or 240V, the plug/harness allows you to test any voltage motor with EITHER 120V or 240V on your bench.

Motor Power Plug & Harness #1 is used with the UZ-1 Universal Zebra System to enable you to troubleshoot:
  • GE, Regal-Beloit, and GENTEQ Series 2.0 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 2.3 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 2.5 ECM Motors
  • GE, Regal-Beloit, and GENTEQ Series 3.0 ECM Motors
The Adapter simply plugs in to the end of the Universal Zebra's harness, and then to the motor. A magnetic overlay card is included that explains what functions the UZ-1's switches and LEDs perform for this specific series of ECM motor.

Features
  • Crystal-Clear Clamshell package with hanging hole
  • Full-Color insert with instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 Pieces
Read more
Specs
Product Type:
Plug & Harness
Used With:
Universal Zebra System
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.