Pros, Join Our TradeMaster Program!
Description
Fuses – 2 Pack – GMQ (3-2/10A) Special Glass Fuses with knob attached

Package of 2 hard-to-find GMQ fuses. Rated 300 VAC, 3.2A for Trane, GE, Carrier, York. Buss-made quality. Get a pack before you need one - no other fuse will work in its place.

  • Quantity: 2
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 1 oz. each
  • Standard Carton: 12 or 24 Pieces
Hide Description
Specs
Product Type:

Fuse

Amperage:

3-2/10

Material:

Glass

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.