Pros, Join Our TradeMaster Program!
Description
Zilmet Solar Plus Expansion Tank (9.2 Gal) USG Italian Made Zilmet Solar Expansion Tank - Specifically designed for high temperature solar vacuum tube heating applications. The tanks use a patented Zilan High Temperatur.
Hide Description
Manuals (1)
Specs
Application:

Plumbing

Material:

Stainless Steel

Tank Volume:

9.2 Gallons

Connection Size:

3/4"

Max Pressure (PSI):

150

Diameter (Inches):

15"

Height:

14.4"

×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.