Pros, Join Our TradeMaster Program!
Description
Features:
  • Indoor and outdoor use per UL 864
  • Alarm system (horn & light) operates to warn of a high water condition
  • Horn is rated 82 decibels at 10? (3 m)
  • Alarm test and horn silence switch with auto reset
  • Terminal connections for a pump and float switch
  • A-Pak Alarm System features:
  • Auto reset solid state alarm
  • 9 V battery backup (battery not included)
  • NEMA 1 non-corrosive enclosure for indoor use
  • Manual shut-off
  • Float operates on 12 VAC
  • Float switch with 15? (5 m) cable included
  • 6' (2 m) power cord
  • Horn rated at 86 decibels at 10' (3 m) NEMA 4X thermoplastic enclosure (6" X 4" X 3")
  • Horn is rated 88 decibels at 10'
  • 5A auxiliary dry contacts
  • UL listed to Canadian standard cULus
Read more
Manuals (2)
Specs
Product Type:
Alarm
Enclosure Type:
NEMA-4X
Voltage:
115v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.