Pros, Join Our TradeMaster Program!
Description
An Electrical Control Panel is used on a Simplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications. A Control Panel is required for all systems using a non-automatic pump. The built-in alarm system, a standard feature, will activate when the water level becomes unusually high. All electrical systems must be installed by a qualified electrician and according to the National Electrical Code.

Features:
  • 115-208-230 Volts.
  • Clear dead front panel.
  • Complete with (3) 20 ft. control fl oat switches.
  • Equipment disconnect.
  • Motor contactor (all models except 10-1019 and 10-1023)
  • NEMA 4X watertight enclosure with lockable latch.
  • Top mounted alarm light.
  • Alarm horn provides audio warning of alarm con di tion
  • Pump run indicator light.
  • Horn silence and alarm test toggle switches.
  • HOA switch.
  • Complete installation instructions included.
  • UL Listed for US & Canada.
  • Lockable Latch.
  • 2 Year Warranty.
  • Dry auxiliary contact

Read more
Manuals (1)
Specs
Product Type:
Alarm
Application:
Pump Control
Voltage:
115/208-230v
Warranty:
2 Years
Phase:
1
Amperage:
15-20
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.