Pros, Join Our TradeMaster Program!
Description
An Electrical Alternator is used on a Duplex pump application where automatic alternation of the pumps is desired for added protection in residential or commercial applications. With one pump operating to handle normal flow, a second pump becomes operational in the event the water level continues to rise. The built-in alarm system, a standard feature, can be connected to sound when the second pump becomes operational (3-float switch system) or in dependently (4-float switch system). All electrical systems must be installed by a qualified electrician and according to the National Electrical Code.

Features:
  • Hand-Off-Auto Toggle Switch for each pump.
  • Green pump run pilot light for each pump.
  • Alarm test and silence switches.
  • Red pilot light (Nema 1 Only) and audible alarm with 83 to 85 decibel rating for a high water condition.
  • Red Alarm Beacon included with Nema 4X enclosure.
  • Auxiliary Dry Contact.
  • High Water Alarm.
  • On Single Phase - Circuit breaker for each pump.
  • On Three Phase - Motor protective switch with overload protection.
  • Magnetic starter for each pump.
  • Alternating mechanism.
  • Numbered terminal strip for connecting pumps and variable level fl oat switch es.
  • Nema 1 - general purpose or Nema 4X - Watertight en closures available.
  • Integral auxiliary terminal board connections (dry contact) for re mote alarm devices.
  • 3 or 4 variable level fl oat switch control operation.
  • Three 20’ float switches included with single phase panels.
  • UL Listed.
  • 2 Year Warranty
  • The use of off-the-shelf components provide for relatively easy field main tenance and repair

Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Application:
Pump Control
Voltage:
115v
Width (Inches):
10"
Height (Inches):
12"
Depth (Inches):
6"
Amperage:
15-20
Enclosure Type:
NEMA-1
Used With:
Single Phase Pumps
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.