Pros, Join Our TradeMaster Program!
Description
An Electrical Alternator is used on a duplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications. With one pump operating to handle normal flow, a second pump becomes operational in the event the water level continues to rise. The built in alarm system, a standard feature, can be connected to sound when the second pump becomes operational (3 float switch system) or independently (4 float switch system). All electrical systems must be installed by a qualified electrician and according to the National Electrical Code (see section 430-71 through 430-113, plus any others that apply).

Features:
  • Hand off auto toggle switch for each pump
  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Red pilot light (NEMA 1 only) and audible alarm with 83 to 85 decibel rating for a high water condition
  • Red alarm beacon included with NEMA 4X enclosure
  • Auxiliary dry contact
  • High water alarm
  • On single phase - circuit breaker for each pump
  • Magnetic starter for each pump
  • Alternating mechanism
  • Numbered terminal strip for connecting pumps and variable level float switches
  • NEMA 4X, watertight enclosures available
  • Integral auxiliary terminal board connections (dry contact) for remote alarm devices
  • 3 or 4 variable level float switch control operation
  • Three 20' float switches included with single phase panels
  • 2 year warranty
  • The use of off-the-shelf components provide for relatively easy field maintenance and repair
Read more
Manuals (1)
Specs
Voltage:
115v
200v
230v
Amperage:
7-15
Height (Inches):
12"
Width (Inches):
10"
Depth (Inches):
6"
Used With:
Single Phase Pumps
Enclosure Type:
NEMA-4X
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.