Pros, Join Our TradeMaster Program!
Description
Features:
  • Non-corrosive engineered thermoplastic mini-grinder pump
  • Automatic level control switch
  • Thermal overload protected motor
  • Stainless steel screws, bolts and handle
  • Non-clogging vortex impeller
  • UL listed 3-wire neoprene 9 ft. cord and plug
  • Max temp 130°F
  • Preassembled for easy installation
  • Can be installed either free standing or behind a wall
  • No need to elevate or destroy concrete floors
  • Designed to accommodate a toilet, lavatory, bathtub or shower
  • Perfect for basements, cabins, workshops, garages, additions, pool houses, etc.
  • Reduces construction costs
  • Discharge can be reduced to 3/4" to replace existing systems
  • Pumps in any direction
  • Durable ABS tank with white finish that is lightweight w/ built in check valve
Qwik Jon Ultima systems includes tank and mini-grinder pump (standard rear outlet toilet with a discharge height of 4" from floor to centerline must be purchased separately).
Read more
Specs
Horse Power:
1/2
Voltage:
115v
Hertz:
60
RPM:
3450
Cord Length:
9'
Type:
Grinder Tank
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.