Pros, Join Our TradeMaster Program!
Description
Note: This is the Qwik JonMODEL 203 includes the tank and mini-grinder pump. A standard rear outlet toilet with a discharge height of 4" from fl oor to centerline must be purchased separately.

Features:
  • Non-corrosive engineered thermoplastic mini-grinder pump
  • Dual cutting action provides over 70,000 cuts per minute, greatly reducing the potential for clogging and increasing pump reliability
  • Pump 100% factory tested after assembly
  • 1/2 HP motor, 115 V, 60 Hz, 3450 RPM
  • Automatic reset thermal overload protected
  • Hardened stainless steel cutter and disc
  • Carbon/Ceramic mechanical shaft seal
  • Upper and lower ball bearing running in a bath of oil
  • 1" discharge (can be reduced to 3/4" to replace existing systems)
  • All stainless steel hardware
  • ABS tank with 2" MPT or 1-1/2" slip side inlets
  • Preassembled with preset piggyback vertical float switch

Pump:
  • cCSAus Listed
  • Automatic level control switch
  • Thermal overload protected motor
  • Stainless steel screws, bolts & handle
  • Non-clogging vortex impeller
  • UL Listed 3-wire neoprene 9 ft. cord & plug
  • Maximum temperature 130°F (54°C), 7.0 FLA

Tank:
  • Durable ABS tank w/white finish
  • Lightweight
  • Built-in check valve

Includes:
  • Comfort height, ADA compliant toilet with elongated bowl (Model 202 only)
  • Tank, lid & gasket
  • 1/2 HP mini-grinder pump
  • Back-fl ow device (check local codes)
  • 1" Discharge & 1-1/2" Vent
  • Extension kit (Model 203 only)
  • Hardware pack
  • Installation instructions
Read more
Manuals (1)
Specs
Horse Power:
1/2
Voltage:
115v
Hertz:
60
RPM:
3450
Cord Length:
9'
Type:
Grinder Tank
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.