Pros, Join Our TradeMaster Program!
Description
The "Flow-Mate" series of submersible pumps is designed for use in residential or light commercial dewatering applications and can be used to transfer groundwater or effluent. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance!
  • Automatic models include a float-operated, 2-pole mechanical switch, a stainless steel float guard and switch arm, and a float.
  • Nonautomatic units are ideal for use in septic systems, low pressure pipe (LPP), and enhanced flow STEP systems.
  • For nonautomatic pumps, variable level control systems and containers of various sizes are available for longer cycles.
  • Double seal models are available to improve bearing lubrication and prevent leaks and damage to seals or bearings during dry run conditions.
  • Includes a stainless steel handle for easy installation and removal.
  • All models are hermetically sealed to be watertight, dust-tight and completely submersible.
Reserve Powered Design: For unusual conditions a reserve safety feature is engineered into the design of every pump.
Hide Description
Specs
Application:

Plumbing

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115v

Flow at 5 FT Head:

60 GPM

Shutoff Head (ft.):

65'

Phase:

1

Hertz:

60

RPM:

3450

Cord Type:

UL Listed 3-Wire Neoprene Cord & Plug

Cord Length:

20'

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.