Type: | Automatic |
---|---|
Application: | Sewage Sewage Waste Transfer Effluent |
Material: | Cast Iron |
Horse Power: | 1/2 |
Voltage: | 115V |
Amperage: | 10.4 |
Phase: | 1 |
RPM: | 1725 |
Cord Length: | 10' |
Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |
Height: | 14-1/32" |
Flow at 5 FT Head: | 128 GPM |
Flow at 10 FT Head: | 89 GPM |
Flow at 15 FT Head: | 50 GPM |
Approvals: | UL/CSA |
Weight (lbs): | 41 lbs. |
Discharge: | 2" |
Solids Size: | 2" |
Shutoff Head (ft.): | 21.5' |