TM_Acquisition-S
Waste-Mate J282 Single Seal Manual Sewage Pump (200V, 1/2 HP, 3.6A)
Hover image to zoom

Waste-Mate J282 Single Seal Manual Sewage Pump (200V, 1/2 HP, 3.6A)

Brand:
Zoeller
SKU:
282-0006
Rating:
(0)
Q&A:
(0)
Waste-Mate J282 Single Seal Manual Sewage Pump (200V, 1/2 HP, 3.6A)
Hover image to zoom
$1,216.61 each
Out of Stock
Out of Stock
Get it Mon, Oct 16 - Wed, Oct 25

Lift Gate

This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
200v
Flow at 5 FT Head icon
127 GPM
Horse Power icon
1/2 HP
Cord Length icon
15'
Discharge icon
3", 2"
Material icon
Cast Iron

Description

Zoeller's Single Seal Series Waste-Mate Submersible Sewage Pump is suitable for effluent and dewatering applications.

Features:
  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering: 130° F (54° C)
  • Oil filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • All models available in 2" or 3" discharge
  • All models pass 2” (50 mm) spherical solids.
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)**
  • Corrosion-resistant, powder coated epoxy finish
  • On point: 15-1/4" (38.7cm)
  • Off point: 5-1/4" (13cm)
  • Major width: 13-9/16” (34.4cm) (single seal pumps)
  • Major height: 18-13/16" (47.8cm) (single seal pumps)
  • Automatic or non-automatic with single seal
  • Non-automatic with double seals
  • Single phase or three phase motors available
  • See selection chart for specifications or specific models

Specs

Type:

Manual

Phase:

3

Horse Power:

1/2

Material:

Cast Iron

Voltage:

200v

Flow at 5 FT Head:

127 GPM

Shutoff Head (ft.):

26'

Amperage:

3.6

Seal:

Single

RPM:

1750

Discharge:

3"

2"

Cord Length:

15'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy