Pros, Join Our TradeMaster Program!
Description
Features:

Flow Mate Model 186
  • Durable cast iron constructed switch case, base, motor and pump housing
  • Cast iron class 25-30 (25,000X tensile strength)
  • Impeller, bronze class 85-5-5-5
  • Corrosion resistant powder coated epoxy finish
  • Oil filled, hermetically, automatic reset thermal overload protected (single phase only) sealed motor
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130F (54C) (ED 140F, 60C)
  • Major width: 12-3/4"
  • Major height: 18-9/16"
  • No screens to clog
  • Neoprene square ring & gasket
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Passes spherical solids
  • 1 NPT discharge with 2 or 3 flange available
  • Automatic units available with float operated, submersible (NEMA 6) 2 pole mechanical switch
  • On: point 14
  • Off: point 5
  • Available in single or double seal designs
  • 100% of units are computerized tested


Key Features:
  • High Head
  • Sump
  • Effluent
  • Automatic
  • 230Volts
  • Single Phase
  • Storm water pump stations are necessary to remove the excess of water during a rainstorm.
  • They not only remove water, but removes waste and other solid materials. Pump Express stocks several brands and types of storm water pumps.
Hide Description
Specs
Type:

Automatic

Application:

Plumbing

Horse Power:

1-1/2

Voltage:

230v

Hertz:

60

Discharge:

2" NPT

Phase:

1

Cord Length:

20'

Cord Type:

UL Listed 3-Wire Cord & Plug

Solids Size:

3/4"

Amperage:

13.7

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.