Pros, Join Our TradeMaster Program!
Description
Note: Image displayed does not represent actual product.

Effluent or dewatering submersible pump for septic tank, low pressure pipe (LPP) and enhanced flow STEP systems. This Flow-Mate submersible pump is rated for effluent or dewatering applications

Features:
  • Durable cast iron construction
  • Cast iron switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil filled, hermetically sealed, automatic reset thermal overload protection (1 Ph only)
  • Maximum temperature for effluent or dewatering: 130°F (54°C), WD189 120°F (49°C)
  • Variable level control systems available
  • Neoprene square ring & gasket
  • Stainless steel carbon and ceramic rotary shaft seal
  • Upper and lower ball bearing running in bath of oil
  • On point: 14-3/4" (37.5 cm)
  • Off point: 5-1/4" (12.7 cm) (automatic units)
  • Major width: 12-3/4" (32.4 cm) (single seal pumps)
  • Major height: 19-5/16" (49.1 cm) (single seal pumps)
  • 1-1/2" NPT discharge with 2" or 3" flange available
  • Corrosion-resistant, powder coated epoxy finish
  • Automatic units not recommended for use in effluent systems
  • Automatic reset thermal overload protection (single phase only)
Hide Description
Specs
Application:

Plumbing

Effluent

Material:

Cast Iron

Shutoff Head (ft.):

110'

Flow at 5 FT Head:

145 GPM

Voltage:

115v

Phase:

1

RPM:

3450

Hertz:

60

Cord Length:

20'

Modes:

Manual

Amperage:

17.1

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.