Pros, Join Our TradeMaster Program!
Description
Note: Model 293 should not be subjected to lessthan 15' TDH.

Zoeller's Model I293 High Head Waste-Mate Non-Automatic Cast Iron Sewage Pump is designed for use in residential or light commercial dewatering and wastewater applications and can be used to transfer groundwater and effluent or raw sewage. The innovative vortex impeller design reduces the risk of clogging and allows each pump to pass 2" (50 mm) spherical solids. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion, and are designed to provide great heat dissipation from the motor, ensuring a long service life. As with every Zoeller pump, each one is 100% pressure-tested, submerged and run to ensure quality and reliability for years of trouble-free performance.

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil filled, hermetically sealed, automatic reset thermal overload protected (1 Ph only) motor
  • Maximum temperature for sewage or dewatering: 130°F (54°C) standard
  • If over 130°F (54°C), consult factory.
  • Shaft seal - stainless steel carbon & ceramic rotary
  • Corrosion-resistant, powder coated epoxy finish
  • Upper and lower ball bearing running in a bath of oil
  • Neoprene square ring & gasket
  • All models pass 2" (50 mm) spherical solids
  • Major width (single seal): 12-7/8" (32.7 cm)
  • Major height (single seal): 19-5/16" (49 cm)
  • Automatic units available with float operated, submersible (NEMA 6)2-pole mechanical switch
  • On point: 14-3/4" (37.5 cm)
  • Off point: 5" (12.7 cm)
  • Specify 2" or 3" NPT female flanged vertical discharge
  • 100% computerized tested
  • Automatic units available
Hide Description
Specs
Type:

Manual

Horse Power:

1

Material:

Cast Iron

Voltage:

200v

Shutoff Head (ft.):

50'

Amperage:

12

RPM:

3450

Seal:

Single

Discharge:

2"

3"

Cord Length:

20'

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.